Motion
K38
Screwdriver - Speciality TiP, 1/4 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #02938512
MFR #K38
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Speciality TiP, 1/4 in Tip Size, 8 in Blade Length, 11-3/4 in
MI ITEM #02938512
MFR #K38

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K38 3/16X8 SLOT SC HLDG DRVR

Specifications

  • Tip Style
    Speciality
  • Tip Size
    1/4 in
  • Blade Length
    8 in
  • Overall Length
    11-3/4 in
  • Blade Material
    Steel
  • Handle Style
    Plastic
  • Specialty Tip Style
    Slotted Tip Screw Holding
  • Blade Shape
    Round
  • Blade Type
    Round
  • Blade Diameter
    1/4 in
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought