Motion
KDG4V-3-2C13N-H-M-U-H7-60

VICKERS BY DANFOSS
KDG4V-3-2C13N-H-M-U-H7-60

24 V dc, Solenoid Controlled, Subplate Mounting, 3.40 gpm, 5000 psi
Mi Item #02938552
MFR #KDG4V-3-2C13N-H-M-U-H7-60
Price$2,283.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KDG4V-3-2C13N-H-M-U-H7-60

24 V dc, Solenoid Controlled, Subplate Mounting, 3.40 gpm, 5000 psi
Mi Item #02938552
MFR #KDG4V-3-2C13N-H-M-U-H7-60

Mfr description
KDG4V-3-2C13N-H-M-U-H7-60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,283.96/each

Specifications

Details

  • Actuation
    Solenoid Controlled
  • Maximum Flow Rate
    3.40 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)