Motion
1/4X1-1/8-S ST EVEN COT IN DEPT 21

REXNORD INC
1/4X1-1/8-S ST EVEN COT IN DEPT 21

Engineering Chain Accessory - Cotter, Steel Material
Mi Item #02938587
MFR #1/4X1-1/8-S ST EVEN COT IN DEPT 21
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
1/4X1-1/8-S ST EVEN COT IN DEPT 21

Engineering Chain Accessory - Cotter, Steel Material
Mi Item #02938587
MFR #1/4X1-1/8-S ST EVEN COT IN DEPT 21

Mfr description
1/4X1-1/8-S STEEL COT IN DEPT 21
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Accessory Type
    Cotter
  • Manufacturer Upc Number
    698210841621
  • Material
    Steel
  • Number Of Strands Across
    1
  • UPC_NO
    698210841621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)