Motion
1730-326-D
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 6 in Roller Diameter, 30 in Belt Width, Rubber Material
MI ITEM #02938639
MFR #1730-326-D
List Price$653.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Rubber Disc Roll for Troughing Impact Idler - CEMA C/D, 6 in Roller Diameter, 30 in Belt Width, Rubber Material
MI ITEM #02938639
MFR #1730-326-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$653.25/each for your price

Overview

Mfr description
1730-326-D REGREASABLE ROLL

Specifications

  • CEMA Rating
    CEMA C/D
  • Roller Diameter
    6 in
  • Replacement Roller Type
    Impact Troughing
  • Belt Width
    30 in
  • Material
    Rubber
  • Lubrication
    Regreseable
  • Type Of Bearing
    Tapered Roller Bearing
  • Paint System
    Powder Coating
  • Weight
    15 lbs
  • Manufacturer Catalog
  • Overall Dimensions
    11.81 x 6 in
  • Seal
    labyrinth seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought