Motion
LF1843TAB S-2IN

REXNORD INC
LF1843TAB S-2IN

Table Top Chain - Straight Running, 2.0000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
Mi Item #02938694
MFR #LF1843TAB S-2IN
Price$74.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB S-2IN

Table Top Chain - Straight Running, 2.0000 in Flight Width, 1.0000 in Chain Pitch, Tan Color
Mi Item #02938694
MFR #LF1843TAB S-2IN

Mfr description
LF1843TK2
  • LF1843TAB 2 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.27/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0000 in
  • Chain Pitch  
    1.0000 in
  • Weight
    0.05 lbs

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Manufacturer Upc Number
    782934904691
  • UPC_NO
    698210864354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)