Motion
403750
V-Ring - 14.370 to 15.350 in Shaft Range, 16.645 in OD, 0.790 in Width, Nitrile Rubber (NBR) Material
Mi Item #02938708
MFR #403750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Ring - 14.370 to 15.350 in Shaft Range, 16.645 in OD, 0.790 in Width, Nitrile Rubber (NBR) Material
Mi Item #02938708
MFR #403750

Mfr description
403750 14.876X16.645X.790 VR1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Or Outside Diameter
    16.645 in
  • Fitted Width For V Ring
    0.790 in
  • Shaft Or Inside Diameter Range
    14.370 to 15.350 in
  • Weight
    0.965 lb
  • Width
    0.790 in

Details

  • Construction Description
    All-rubber flexible V-Ring seal
  • Continuous Temperature Range
    -40 to 250 °F
  • Cross Section
    0.790 in
  • Housing Clearance For V Ring
    16.645 in
  • Lip Material
    Nitrile Rubber (NBR)
  • Max Shaft Surface Speed
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Misalignment Tolerance
    Size dependent -- refer to the SKF Handbook of Seals (catalog publication # 457010)
  • Package Quantity
    Single Unitized Parts
  • Pressure Tolerance
    10 PSI max.; not recommended for fully pressurized applications;
  • Typical Application
    Primary or secondary seal or excluder in all types of general machinery.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)