Motion
364X406X17

CR SEALS (SKF)
364X406X17

Duralip (XNBR) Oil Seal - 364 mm Shaft Dia., 406 mm OD, 17 mm Overall Width, HDS7 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02938710
MFR #364X406X17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
364X406X17

Duralip (XNBR) Oil Seal - 364 mm Shaft Dia., 406 mm OD, 17 mm Overall Width, HDS7 Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #02938710
MFR #364X406X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
364X406X17 HDS7 D DURALIP SEAL
  • Metal-Cased
  • Non-Spring-Loaded
  • Single-Lip; The Hd Seal Family Is The Ep-2000 (Extra Performance Const Type Hd7).

Specifications

  • Shaft Diameter
    364 mm
  • Outside Diameter
    406 mm
  • Overall Width
    17 mm
  • Design Type
    HDS7
  • Seal Type
    Single Lip without Spring
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Description Keyword
    HDS7 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    Not Recommended For Pressurized Applications
  • Manufacturer Upc Number
    085311304757
  • Max Shaft Surface Speed
    5000 fpm
  • Typical Application
    Designed For Grease Retention Or Contamination Exclusion.
  • Weight
    5.99 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought