Motion
MR4705-18IN

REXNORD INC
MR4705-18IN

MCC® Table Top Chain
Mi Item #02938729
MFR #MR4705-18IN
Price$289.81/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR4705-18IN

MCC® Table Top Chain
Mi Item #02938729
MFR #MR4705-18IN

Mfr description
MR4705-18 MR4705-18
  • MR4705 18 Inch Wide MatTop® Chain Molded in Black Melt Resistant Material And Assembled With Acetal Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$289.81/ft

Specifications

Dimensions

  • Chain Pitch  
    1.5 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1.5 in
  • Weight per Foot
    1.86 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Black Melt Resistant
  • Chain Number
    4705
  • Component Style
    Straight Running
  • Mat Material
    Black Melt Resistant
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -80 to +220 (Dry) °F
  • Percentage Open Area
    2.1 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)