Motion
1874X4X4
Air Brake Quick Connect Bulkhead Union - 180 °, Brass Material, 1/4 in Thread Size
Mi Item #02938760
MFR #1874X4X4
Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Quick Connect Bulkhead Union - 180 °, Brass Material, 1/4 in Thread Size
Mi Item #02938760
MFR #1874X4X4

Mfr description
1874X4X4 PUSH CONNECT BULKHEAD UNION
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.79/each

Specifications

Dimensions

  • Hex Size
    0.69 in
  • Overall Length
    1.62 in
  • Thread Size
    1/4 in

Details

  • Adapter Type
    Bulkhead Union
  • Body Material
    Brass
  • Fitting Shape
    180 °
  • Material
    Brass
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)