Motion
9790M
Predatouch® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02938789
MFR #9790M
List Price$6.22/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Predatouch® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff, Cotton Material
MI ITEM #02938789
MFR #9790M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.22/pr for your price

Overview

Mfr description
9790M PREDATOUCH PALM COATED KNIT WRIST
  • Ultra-lightweight with 100% cotton interlock lining
  • Treated with Actifresh®
  • CE score 2111
  • Applications: Light fabrication, inspection and assembly involving small parts

Specifications

  • Glove Size
    M or Size 8
  • Material
    Cotton
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Cotton
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Blue, White
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 2111
  • Coating Material
    Nitrile
  • Length
  • Product Line
    Predatouch
  • Description Keyword
    Unlined
  • UPC_NO
    30451439790283

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought