Motion
B-221-X
1.6250 in Bore, 0.5000 in Stroke
MI ITEM #02938802
MFR #B-221-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6250 in Bore, 0.5000 in Stroke
MI ITEM #02938802
MFR #B-221-X

Mfr description
B-221-X CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Stroke
    0.5000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)