Motion
KMTA 13

SKF
KMTA 13

KMTA Series Bearing Lock Nut - M65x1.5 mm Thread Size, 88 mm OD, 80 mm Face Dia., 25 mm Width, Steel Material
Mi Item #02938827
MFR #KMTA 13
Price$570.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 13

KMTA Series Bearing Lock Nut - M65x1.5 mm Thread Size, 88 mm OD, 80 mm Face Dia., 25 mm Width, Steel Material
Mi Item #02938827
MFR #KMTA 13

Mfr description
KMTA13 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.90/each

Specifications

Dimensions

  • Axial Load
    460 kN;103 412 lbf
  • Bore Diameter
    65 mm
  • Face Diameter  
    80 mm
  • Outside Diameter  
    88 mm
  • Overall Width
    25 mm
  • Thread Size  
    M65x1.5 mm
  • Weight
    1.09 lbs

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    High Precision
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KMTA
  • UPC_NO
    7316577655271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)