Motion
307-2RS1

SKF
307-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02938906
MFR #307-2RS1
Your Price$156.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
307-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02938906
MFR #307-2RS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$156.49/each(List $179.96)

Overview

Mfr description
307-2RS1 BRG
  • Deep groove ball bearing, with filling slot (Max Type)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to +210 °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    9500 rpm
  • Series
    3
  • Thrust Application Warning
    This product can not be used in Thrust Applications
  • Radial Dynamic Load Capacity
    7800 lbf
  • Radial Static Load Capacity
    5960 lbf
  • Manufacturer Catalog Number
    307-2RS1
  • UPC_NO
    7316570002577
  • Weight
    1.13 lbs
  • Features & Benefits
    • Deep groove ball bearing, with filling slot (Max Type)
  • Description
    307-2RS1 BRG
  • Seal Material
    Nitrile Rubber
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 307-2RS1 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double sealed closure, 80 mm outside diameter, and 21 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought