Motion
6226/C3VL0241

SKF
6226/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #02938907
MFR #6226/C3VL0241
Your Price$4,359.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6226/C3VL0241

Radial/Deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring
MI ITEM #02938907
MFR #6226/C3VL0241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,359.56/each(List $5,304.50)

Overview

Mfr description
6226 C3 VL0241
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Seal Type
    Open
  • Finish Coating
    Electrically insulated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    40 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3600 rpm
  • Series
    62
  • Resistance Features
    Current-Insulating Coating
  • Radial Dynamic Load Capacity
    35070 lbf
  • Radial Static Load Capacity
    29675 lbf
  • Manufacturer Catalog Number
    6226/C3VL0241
  • UPC_NO
    7316571428963
  • Weight
    12.94 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, INSOCOAT
  • Description
    6226 C3 VL0241
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 130 mm bore diameter, open closure, 230 mm outside diameter, and 40 mm overall width, designed for radial bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought