Motion
0143336
Coil Link Chain - 3/16 in, Grade 30 Galvanized Low Carbon Steel, 800 lbs Capacity, 0.21 in Link Dia., 150 ft
MI ITEM #02938928
MFR #0143336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 3/16 in, Grade 30 Galvanized Low Carbon Steel, 800 lbs Capacity, 0.21 in Link Dia., 150 ft
MI ITEM #02938928
MFR #0143336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0143336 PROOF COIL CHAIN 150 FEET

Specifications

  • Chain Type
    Coil Link
  • Trade Size
    3/16 in
  • Working Load Capacity
    800 lbs
  • Link Diameter
  • Overall Length
    150 ft
  • Material
    Steel
  • Description Keyword
    Grade 30 Galvanized Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Galvanized
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 30
  • Links Per Foot Or Meter
    12.6/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought