Motion
05905
Storage Case - Clear, Plastic, Industrial Grade Polymers, Number of Compartments: 18
Mi Item #02938946
MFR #05905
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storage Case - Clear, Plastic, Industrial Grade Polymers, Number of Compartments: 18
Mi Item #02938946
MFR #05905

Mfr description
05905 14-3/8 X 9-1/2 X 2-1/2 STORAGE CAS
  • Made in the USA
  • Unique design keeps parts from migrating to other compartments when the lid is shut
  • Cases stack securely on store shelves and on the work bench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    2.5 x 14.375 x 9.5 in
  • Height
    2.5 in
  • Length
    14.375 in
  • Outside Height
    2.5 in
  • Outside Length
    14.375 in
  • Outside Width
    33 in
  • Overall Height
    2.5 in
  • Overall Length
    14.375 in
  • Overall Width
    33 in
  • Width
    33 in

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Number Of Compartments
    18
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)