Motion
1939
Glove Accessory - Glove Clip, Plastic, 4-1/2 in, Assorted
Mi Item #02939175
MFR #1939
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove Accessory - Glove Clip, Plastic, 4-1/2 in, Assorted
Mi Item #02939175
MFR #1939

Mfr description
1939 GLOVE GUARD (MIXED COLORS)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/2 in

Details

  • Color
    Assorted
  • Material
    Plastic
  • Product Line
    Safety Frames
  • Type
    Glove Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)