Motion
BR486028UU
Machined Type Needle Roller Bearings - 3 in Bore, 3.75 in OD, 1.75 in Width, 2 Seals
Mi Item #02939197
MFR #BR486028UU
Price$176.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machined Type Needle Roller Bearings - 3 in Bore, 3.75 in OD, 1.75 in Width, 2 Seals
Mi Item #02939197
MFR #BR486028UU

Mfr description
BR486028UU
  • Machined Type Needle Roller Bearings
  • High Carbon Steel
  • Oil Hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.75/each

Specifications

Dimensions

  • Bore Diameter  
    3 in
  • Outside Diameter  
    3.75 in
  • Overall Width  
    1.75 in

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    2 Seals
  • Country of Origin
    JP
  • Dynamic Load Capacity
    105000 N
  • Long Description
    The BR486028UU Machined Type Needle Roller Bearing features a 3 in bore diameter, 2 seals closure type, 3.75 in outside diameter, and 1.75 in overall width, making it ideal for sealed industrial systems, heavy equipment, and automotive drivetrain applications.
  • Manufacturer Catalog
  • Operating Temperature Range
    - 20 °C to + 120 °C
  • Product Type
    Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    BR
  • Static Load Capacity
    211000 N
  • Type Of Bearing
    Machined Type Needle Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)