1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
QJS0315
JS Bushing, 3-15/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
02939212
MFR #
QJS0315
Your Price
$191.17
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
PRECISION PULLEY & IDLER QJS0315
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
QJS0315
JS Bushing, 3-15/16 in Bore, 7.2500 in Flg OD, 3.3750 in LTB
MI ITEM #
02939212
MFR #
QJS0315
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$191.17
/each
(List
$229.40
)
Qty
Add to Cart
Overview
Mfr description
QJS0315 JS 3 15/16 QD BUSH W/BOLTS
Specifications
Bushing Size
JS
Bore Type
Finished Bore
Bore Diameter
3-15/16 in
Flange Outside Diameter
7.2500 in
Length Through Bore
3.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data