Motion
RS12BCL
Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #02939301
MFR #RS12BCL
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Carbon Steel Material, Oiled Finish
MI ITEM #02939301
MFR #RS12BCL

Mfr description
RS12B CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Chain Overall Width
    0.950 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.437 in
  • Pin Length
    0.8940 in, 22.69 mm
  • Pitch
    19-1/16 in
  • Plate Height
    0.7130 in
  • Roller Diameter
    0.875 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.56 lb
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    RS12B
  • Attachment Link Type
    Connecting Link
  • Chain Construction
    Spring Clip
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS12B CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    120
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039188991
  • Working Load Capacity
    1387 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)