Motion
CPB40SS

MRC (SKF)
CPB40SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02939312
MFR #CPB40SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB40SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 40 mm Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02939312
MFR #CPB40SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPB40SS PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    129 mm to 143 mm
  • Base To Bore Centerline
    49.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    99 mm
  • Overall Length
    175 mm
  • Base Width
    48 mm
  • Bolt Size
    0.5000 in
  • Radial Dynamic Load Capacity
    24700 N
  • Radial Static Load Capacity
    19000 N
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Lubrication Type
    Sealed for Life
  • End Type
    Open
  • Insert Bearing Type
    Stainless Steel Ball Bearing
  • UPC_NO
    097741068406
  • Manufacturer Upc Number
    097741068406
  • Weight
    1.9 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought