Motion
666100-889-C

ARO CORP
666100-889-C

Pro Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 35.0 gpm Max Flow, 0.160 gal Avg Discplacement
MI ITEM #02939331
MFR #666100-889-C
Your Price$2,481.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666100-889-C

Pro Series Metallic Diaphragm Pump - Aluminum Fluid Section, Aluminum Center, 1 in NPT Ports, 35.0 gpm Max Flow, 0.160 gal Avg Discplacement
MI ITEM #02939331
MFR #666100-889-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,481.71/each(List $2,844.16)

Overview

Mfr description
666100-889-C PUMP
  • Mobility - Compact, rugged design allows for easy mobility
  • Efficiency - Motor design delivers optimum air efficiency
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
  • Versatility - Available in aluminum, cast iron or stainless steel to withstand tough chemical applications
  • Environmentally Sound - Bolted construction for leak-free fluid handling
  • Serviceability - Easy access to ball checks and fluid caps for maintenance and repairs

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Aluminum
  • Center Section Material
    Aluminum
  • Ball Material
    Polyurethane
  • Check Seat Material
    400 Stainless Steel
  • Diaphragm Material
    Hytrel®
  • Average Displacement
    0.160 gal
  • Maximum Flow Rate
    35 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    1/4 NPT
  • Max Solids
    1/8 in Dia.
  • Suction Lift
    Dry - 20.00 ft
  • Hardware Material
    Steel
  • Ratio
    1:1
  • Wet End Repair Kit
    637119-XX-C
  • Air End Repair Kit
    637118-C
  • Supporting Product Brochure
  • Description Keyword
    1 in NPT Ports
  • Height
    12-1/2 in
  • Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text