Motion
02BC4P307EXAT
Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02939355
MFR #02BC4P307EXAT
List Price$7,803.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Roller Bearing - 3-7/16 in Bore Dia., Cast Iron Material, Heavy Duty, Expansion Bearing (Floating)
MI ITEM #02939355
MFR #02BC4P307EXAT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$7,803.89/each for your price

Overview

Mfr description
02BC4P307EXAT PIL BLK (4-BOLT)

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    14 to 15 in
  • Bore Type
    Straight
  • Base To Bore Centerline
    4.9375 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Heavy Duty
  • Base Width
    6 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    6.0625 in
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    62940 lbf
  • Radial Static Load Capacity
    77560 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    02
  • Replacement Bearing
    02 B 307 EX
  • Weight
    89.69 lbs
  • Max Rpm
    2520 rpm
  • UPC_NO
    7316577412928
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text