Motion
225-UR-LS

DE-STA-CO
225-UR-LS

Horizontal Hold-Down Clamp,, Max. Holding Capacity: 500lb
Mi Item #02939365
MFR #225-UR-LS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
225-UR-LS

Horizontal Hold-Down Clamp,, Max. Holding Capacity: 500lb
Mi Item #02939365
MFR #225-UR-LS

Mfr description
225-UR-LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Length
    1-1/2 in
  • Base Width
    1.37 in
  • Clamp Arm Length
    2.69 in
  • Height Under Bar
    1.29 in
  • Weight
    0.55 lb

Details

  • Arm Style
    U Shaped
  • Clamp Style
    Horizontal
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    500 lb
  • Toggle Type
    Horizontal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)