Motion
835631
Facing Kit - For Use With XTB Series Brakes, Standard Coefficient Brake Facing, No Color Code - Yellow Tint Overall Brake Facing Edge Color Code, Brake Facing Life 1895 hp/hr per set
Mi Item #02939395
MFR #835631
Price$412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With XTB Series Brakes, Standard Coefficient Brake Facing, No Color Code - Yellow Tint Overall Brake Facing Edge Color Code, Brake Facing Life 1895 hp/hr per set
Mi Item #02939395
MFR #835631

Mfr description
835631 XTB-1018 FACING KIT 1 SET
  • These facings produce 80% less dust than other facings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.08/each

Specifications

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact Motion Industries for more details.
  • Approximate Brake Facing Life
    1895 hp/hr per set
  • Brake Facing Edge Color Code
    No Color Code - Yellow Tint Overall
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    XTB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    XTB Sizes 10 thru 18
  • UPC_NO
    662284255707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)