Specifications
Dimensions
- Tube Size1.0000 in
- Weight0.40 lbs
Details
- Accessory TypeCorner Joints
- Manufacturer Upc Number787405324527
- MaterialReinforced Polyamide
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)