Specifications
Dimensions
- Output Current200 mA
Details
- Additional DetailsThis series of 18mm plastic tubular sensors provides the user with a self-contained DC low voltage sensor with NPN or PNP output. Programmable light activated/dark activated output. Modes of sensing include: Through-Beam, Retro reflective, Polarized Retro reflective, Diffuse Reflective and Fixed Focus types.
- Cable6.5 ft cable included
- ConnectionIntegral Cable
- Construction TypeM18 x 1 Threaded Cylindrical Housing
- Features & Benefits• 18mm diameter cylindrical plastic housing• Self-contained with 6.5 ft. cable• IP 67/NEMA 4• LED indication of output• Temperature range –20°C to +70°C (–4°F to +158°F)• 10–36 VDC input voltage• No-load supply current ²15 mA (Emitter ²20 mA)• Reverse polarity protection• Adjustable Sensitivity Control• Short circuit protected• 200mA switching current• Voltage drop ²2 VDC• Hysterisis ²15%• Repeat accuracy ²10%• Switching frequency 500 Hz
- Housing MaterialThermoplastic
- Input Voltage10-36 V dc
- Manufacturer Catalog
- Max Cycle Rate500 Hz
- Mounting Bracket7125-101-001 (Sold Separately)
- NEMA Design ClassNEMA 4
- Output ModeNC/NO - (Normally Closed/Normally Open) Open Collector NPN
- Product TypePhotoelectric Sensors
- Protection ClassIP 67
- Reflective Disc610-8002-001 (Sold Separately)
- Sensing PrinciplePolarized Retro Sensor
- Sensing Range0 in to 8.2 ft
- SeriesOT18 Series
- Switching FunctionNPN-(LA/DA) Light Dark Activated
- Temperature Range-4 to +158 °F
Overview
Mfr description
655-5219-001 PHOTO EYE
- 18mm diameter cylindrical plastic housing
- Self-contained with 6.5 ft. cable
- IP 67/NEMA 4
- LED indication of output
- Temperature range –20°C to +70°C (–4°F to +158°F)
- 10–36 VDC input voltage
- No-load supply current ²15 mA (Emitter ²20 mA)
- Reverse polarity protection
- Adjustable Sensitivity Control
- Short circuit protected
- 200mA switching current
- Voltage drop ²2 VDC
- Hysterisis ²15%
- Repeat accuracy ²10%
- Switching frequency 500 Hz