Specifications
Dimensions
- Body Size10
- Outlet Port Size5 mm
- Port SizeM5x0.8
- Weight0.52 lbs
Details
- Fluid CompAir
- Inlet Port TypeStraight
- Knob TypeDownward Knob
- Mounting TypeWithout Mounting Option
- Outlet Port TypeStraight
- Pressure Gauge IncludedRound Type Pressure Gauge (with Color Zone)
- Series/SystemAR
- Set Pressure Range7 to 125 psi
- Thread StandardMetric
Overview
Mfr description
AR10-M5-R