Motion
CPB30SS

MRC (SKF)
CPB30SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02939691
MFR #CPB30SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
CPB30SS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Composite Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02939691
MFR #CPB30SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CPB30SS PIL BLK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    108 mm to 128 mm
  • Base To Bore Centerline
    42.90 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Housing Material
    Composite
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    82 mm
  • Overall Length
    159 mm
  • Base Width
    40 mm
  • Bolt Size
    0.5000 in
  • Radial Dynamic Load Capacity
    16300 N
  • Radial Static Load Capacity
    11200 N
  • Lubricant
    NLGI 2 NSF H1 Food Grade
  • Lubrication Type
    Sealed for Life
  • End Type
    Open
  • Insert Bearing Type
    Stainless Steel Ball Bearing
  • UPC_NO
    097741070799
  • Manufacturer Upc Number
    097741070799
  • Weight
    1.08 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought