Motion
1940596 OIL SEAL LS-VITON 04UW

FALK
1940596 OIL SEAL LS-VITON 04UW

1940596 Oil Seal - Series: Ultramite, 45 mm Shaft Dia., 60 mm OD
Mi Item #02939856
MFR #1940596 OIL SEAL LS-VITON 04UW
Price$245.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1940596 OIL SEAL LS-VITON 04UW

1940596 Oil Seal - Series: Ultramite, 45 mm Shaft Dia., 60 mm OD
Mi Item #02939856
MFR #1940596 OIL SEAL LS-VITON 04UW

Mfr description
04UW OIL SEAL, LS VITON 45 X 60 X 8MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.65/each

Specifications

Dimensions

  • Outside Diameter
    60 mm
  • Shaft Diameter
    45 mm
  • Weight
    0.92 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934111846
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Series
    Ultramite
  • UPC_NO
    782934111846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)