Motion
CP-30-8HTD

GATES RUBBER CO
CP-30-8HTD

Clamping Plate - Use with Poly Chain/GT/GT2/HTD/Timing Belts, Includes Bolts, Aluminum Material
MI ITEM #02939864
MFR #CP-30-8HTD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
CP-30-8HTD

Clamping Plate - Use with Poly Chain/GT/GT2/HTD/Timing Belts, Includes Bolts, Aluminum Material
MI ITEM #02939864
MFR #CP-30-8HTD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CP-30-8HTD CLAMP PLATE 7887-0068
  • Clamping Plates allow maximum clamping strength for long-length belting used in linear drives
  • Clamping Plates are aluminum
  • Bolts are included

Specifications

  • Compatible Belt Type
    Poly Chain, GT, GT2, HTD, Timing
  • Includes
    Includes Bolts
  • Clamp Material
    Aluminum
  • Weight
    1.05 lbs
  • Manufacturer Catalog Number
    7887-0068
  • Belt Width
    30 mm
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • For Use With
    Long Length Synchro Belting
  • Manufacturer Upc Number
    072053634112
  • Material
    Aluminium
  • Size
    30 mm
  • Type
    Clamp Plate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought