Motion
PKIT SR52 500 STL

REXNORD INC
PKIT SR52 500 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 500
Mi Item #02940092
MFR #PKIT SR52 500 STL
Price$5,312.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 500 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 500
Mi Item #02940092
MFR #PKIT SR52 500 STL

Mfr description
001993 PKIT SR52 500 STL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,312.35/each

Specifications

Dimensions

  • Coupling Outside Diameter
    327.2 mm
  • Coupling Size Code
    500
  • Thread Size
    3/4-16 (Locknut) in
  • Weight
    13.20 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001993
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210692018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)