Motion
98456
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 10
Mi Item #02940119
MFR #98456
Price$36.44/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1 Mix Ratio, Qty 10
Mi Item #02940119
MFR #98456

Mfr description
720173 98456 STATIC MIX TIP6-241:1 10PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.44/pk

Specifications

Dimensions

  • Cartridge Size
    200 ml, 400 ml
  • Opening Size
    6.3 mm

Details

  • Application
    For Instant Adhesive Dispensing
  • Color
    White
  • For Use With
    Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
  • Mix Ratio
    1:1, 2:1
  • Package Quantity
    10
  • Type
    Mixing Nozzle
  • UPC_NO
    079340984561
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)