Motion
ASP630F-04-10S

SMC CORP OF AMERICA
ASP630F-04-10S

ASP630F-04-10S
Mi Item #02940224
MFR #ASP630F-04-10S
Price$73.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASP630F-04-10S

ASP630F-04-10S
Mi Item #02940224
MFR #ASP630F-04-10S

Mfr description
ASP630F-04-10S FLOW CONTROL
  • Pilot check operates with 50% of operating pressure
  • One-touch connection for supply air only
  • Available in 6-10mm and 1/4"-1/2" tube sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.40/each

Specifications

Dimensions

  • Output Port Type
    1/4 Female BSPT Threaded in
  • Overall Height
    69.4 mm
  • Overall Length
    64.8 mm
  • Overall Width
    26.5 mm

Details

  • Body Material
    Brass, PBT
  • Flow Coefficient Cv Flow Factor Kv
    17 mm²
  • Maximum Operating Pressure
    +1 Mpa2
  • Metering
    Meter Out
  • Minimum Operating Pressure
    +0.1 MPa
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Universal
  • Port Connection Type
    Push To Connect
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Standards Met
    JIS
  • Thread Standard
    BSPT
  • Valve Function
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)