Motion
P50-8MGT-30

GATES RUBBER CO
P50-8MGT-30

PowerGrip® GT2® 7708-3050 Belt Sprocket - GT2, 50 Teeth, Rough Stock, 2012
Mi Item #02940417
MFR #P50-8MGT-30
Price$190.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
P50-8MGT-30

PowerGrip® GT2® 7708-3050 Belt Sprocket - GT2, 50 Teeth, Rough Stock, 2012
Mi Item #02940417
MFR #P50-8MGT-30

Mfr description
P50-8MGT-30
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive press fit to shaft
  • Smaller, narrower sprockets save shaft space allowing load to be closer to bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.66/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 to 2-1/8 in
  • Weight
    5.00 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    GT2
  • Bore Type
    Rough Stock
  • Bushing Series
    2012
  • Manufacturer Upc Number
    072053633283
  • Number Of Teeth  
    50
  • UPC_NO
    072053633283
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)