Motion
P2B-E-055MR  TYPE E-XTRA

DODGE
P2B-E-055MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 55 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02940450
MFR #P2B-E-055MR TYPE E-XTRA
Price$873.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-E-055MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 55 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02940450
MFR #P2B-E-055MR TYPE E-XTRA

Mfr description
023624 P2BE055MR PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Bolt Center To Center Length
    7.6200 to 7.8700 in
  • Bore Diameter  
    55 mm
  • Bore Length
    3.75 in
  • Take Up Frame Size
    CP-408, HD-200

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    9850 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    023624
  • Max Rpm
    2730 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    48200 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475743650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)