Motion
202Q12L56 TIGEAR-2 REDUCER

DODGE
202Q12L56 TIGEAR-2 REDUCER

202Q12L56 TIGEAR-2 REDUCER
Mi Item #02940454
MFR #202Q12L56 TIGEAR-2 REDUCER
Price$1,622.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
202Q12L56 TIGEAR-2 REDUCER

202Q12L56 TIGEAR-2 REDUCER
Mi Item #02940454
MFR #202Q12L56 TIGEAR-2 REDUCER

Mfr description
202Q12L56 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.00/each

Specifications

Dimensions

  • Center Distance
    2.00 in
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    770 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56 C
  • Output Size
    1.0000 in
  • Overhung Load
    1560 lbf
  • Ratio
    12:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.9 hp @ 1750 rpm
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Paint Type
    Standard
  • Reduction
    Single
  • Sealing Type
    Single-Lip Contact
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475994809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)