Motion
1308-TVH-C3

FAG (SCHAEFFLER)
1308-TVH-C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, C3
Mi Item #02940458
MFR #1308-TVH-C3
Price$267.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
1308-TVH-C3

Self-Aligning Ball Bearing - Straight, 40 mm ID, 90 mm OD, 23 mm Width, Open, C3
Mi Item #02940458
MFR #1308-TVH-C3

Mfr description
1308-TVH-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$267.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.57 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    1308-TVH-C3
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    1308-TVH-C3 offers 40 mm straight bore, open type, 90 mm OD, and 23 mm width for moderate industrial use.
  • Manufacturer Catalog Number
    1308-TVH-C3
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    30000 N
  • Radial Static Load Capacity
    9600 N
  • Seal Type
    Open
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801159388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)