Motion
L0953-062
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 55 gal (US), Drum
MI ITEM #02940486
MFR #L0953-062
Your Price$2,612.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Oil - Not Food Grade, 100 ISO Grade, 30 SAE Grade, 55 gal (US), Drum
MI ITEM #02940486
MFR #L0953-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,612.56/each(List $3,039.98)

Overview

Mfr description
L0953-062 HYD OIL ZF-IND-100 DRUM
  • Lower maintenance costs
  • Extended oil life

Specifications

  • Oil Type
    Mineral
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Composition
    Petroleum-Based Fluid
  • Overall Height
    34.75 in
  • Viscosity
    101
  • Overall Length
    23.5 in
  • Viscosity Index
    100
  • Overall Width
    23.5 in
  • Food Grade
    Not Food Grade
  • Weight
    437.00 lbs
  • Features & Benefits
    •Lower maintenance costs•Extended oil life
  • ISO Grade
    100
  • SAE Grade
    30
  • Additives Included
    Anti-Wear
  • Application
    designed to perform in the most demanding hydraulic systems and air compressors.
  • AGMA Number
    3
  • Flash Point
    246°C/475°F
  • Fire Point
    285°C/545°F
  • Shelf Life
    6 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text