Motion
476208-107 B/W64

SKF
476208-107 B/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 1-7/16 in Bore Dia., 80 mm OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02940542
MFR #476208-107 B/W64
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476208-107 B/W64

Spherical Roller Bearing Insert -Solid-Oil Filled - Spherical Roller Bearing, 1-7/16 in Bore Dia., 80 mm OD, 2.7500 in Overall Width, Set Screw, 52100 Bearing Steel Material
MI ITEM #02940542
MFR #476208-107 B/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
476208/107B-W64C
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Locking Device
    Set Screw
  • Bearing Material
    52100 Bearing Steel
  • Bearing Type
    Spherical Roller Bearing
  • Outer Ring Width
  • Overall Width
    2.7500 in
  • Bore Type
    Straight
  • Operating Temperature Range
    0 °F to 185 °F
  • Radial Dynamic Load Capacity
    16600 lbf
  • Cage Material
    Sheet Metal
  • Radial Static Load Capacity
    18300 lbf
  • Finish Coating
    Uncoated
  • Bore Diameter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought