Motion
ST8F10
Needle Valve - Steel Body Material
Mi Item #02940612
MFR #ST8F10
Price$133.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #02940612
MFR #ST8F10

Mfr description
ST8F10 SNAPTITE FF NIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.29/each

Specifications

Dimensions

  • Overall Length
    3.4800 in, 88.40 mm

Details

  • Body Material
    Steel
  • Material
    Steel
  • Maximum Operating Pressure
    7500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)