Motion
SBX0852

NTN
SBX0852

Ball Insert Bearing - 40 mm Bore Diam., 90 mm OD, 52 mm Width
Mi Item #02940768
MFR #SBX0852
Price$158.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SBX0852

Ball Insert Bearing - 40 mm Bore Diam., 90 mm OD, 52 mm Width
Mi Item #02940768
MFR #SBX0852

Mfr description
SBX0852 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.14/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    52 mm
  • Weight
    2.16 lbs

Details

  • Finish Coating
    Uncoated
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    4547359180978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)