Overview
Mfr description
77R3-U BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Manufacturer Catalog Number5684
- UPC_NO1200106987772
- Description77R3-U BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 77R3 Radial/Deep Groove Ball Bearing features 0.1875 in bore diameter, straight bore, double shielded closure, 0.5000 in outside diameter, and 0.1960 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data