Motion
75XT018AA
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 100 psi Inlet PSI, 30 psi;2.1 bar Outlet PSI, 21.4000 in, 543.60 mm OAL
Mi Item #02940805
MFR #75XT018AA
Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 100 psi Inlet PSI, 30 psi;2.1 bar Outlet PSI, 21.4000 in, 543.60 mm OAL
Mi Item #02940805
MFR #75XT018AA

Mfr description
75XT018AA XTRA THRUST AIR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.83/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Nozzle Length
    18.0000 in;457.20 mm
  • Overall Length
    21.4000 in, 543.60 mm
  • Tube Length
    18.0000 in;457.20 mm
  • Weight
    0.9 lbs, 0.41 kg

Details

  • Air Consumption
    54 cfm
  • Air Pressure
    100 psi
  • Applications
    Building Materials & Lumber, General Debris Removal, Forging & Stamping, Foundries, Hard-To-Reach Areas, Pulp & Paper
  • Body Material
    Aluminum
  • Decibel Rating
    108 dB(A)
  • Description
    XtraThrust 75XT Safety Air Gun - 18 in
  • Flow Rate
    54 cfm, 1529.1 L/min
  • Handle Style
    Pistol Grip
  • Includes
    (1) XtraThrust with 18 in Aluminum Extension & Alloy Nozzle
  • Includes Nozzle
    Yes
  • Material
    Aluminum
  • Nozzle Material
    Zinc Alloy
  • Outlet Pressure
    30 psi;2.1 bar
  • Safety Nozzle
    Yes
  • Standards Met
    OSHA
  • Style
    Pistol Grip
  • Tip Type
    Safety
  • Trigger Type
    Full Length Comfort Trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)