Motion
30TAC72BSUC10PN7B

NSK CORP, BEARING DIV
30TAC72BSUC10PN7B

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02940853
MFR #30TAC72BSUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30TAC72BSUC10PN7B

Angular Contact Bearing - 30 mm Bore, 72 mm OD, 19 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #02940853
MFR #30TAC72BSUC10PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Weight
    0.93 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    30TAC72BSUC10PN7B SINGLE BRG
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176413025
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176413025

Overview

Mfr description
30TAC72BSUC10PN7B SINGLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought