Overview
Mfr description
24-8M-PS10S 10'' LONG STEEL
Specifications
- Product TypesTiming Pulley
- UPC_NO00195057195202
- Country of OriginUnited States
- Manufacturer Product Page
- Manufacturer Upc Number00195057195202
- MaterialSteel
- Weight11.19 lbs
- Width1.0 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data