Motion
MOL16C 6MM NKW

LOVEJOY INC
MOL16C 6MM NKW

Set Screw Oldham Coupling Hub - 6 mm Bore, 16 mm OD, 18 mm Length, Aluminum, 24000 rpm
MI ITEM #02940945
MFR #MOL16C 6MM NKW
List Price$109.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL16C 6MM NKW

Set Screw Oldham Coupling Hub - 6 mm Bore, 16 mm OD, 18 mm Length, Aluminum, 24000 rpm
MI ITEM #02940945
MFR #MOL16C 6MM NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.23/each for your price

Overview

Mfr description
MOL16C-HUB-6MM-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Set Screw
  • Bore Diameter
    6 mm
  • Outside Diameter
    16 mm
  • Coupling Overall Length
    18 mm
  • Length Through Bore
    7 mm
  • Hub Material
    Aluminum
  • Max Rpm
    24000 rpm
  • Max Parallel Misalignment
    0.40 in
  • Torsional Stiffness
    620 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M3
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144580856
  • UPC_NO
    685144580856
  • Product Type
    Oldham Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text