Motion
PAK467
Spill Containment Pallet - Polyethylene, 12000 lb Load Capacity, 400 gal Sump Capacity, Dimensions: 58 x 58 x 33-1/2 in
Mi Item #02941178
MFR #PAK467
Price$1,844.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Polyethylene, 12000 lb Load Capacity, 400 gal Sump Capacity, Dimensions: 58 x 58 x 33-1/2 in
Mi Item #02941178
MFR #PAK467

Mfr description
PAK467 TOTE CONTAIN..UNIT
  • 4"-thick, two-section decking is supported by all-poly inner pedestals for superior load handling
  • Heavy-duty construction permits long-term stacked storage of two IBCs to save space
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.51/each

Specifications

Dimensions

  • Dimensions
    58 x 58 x 33-1/2 in
  • Height
    33.5000 in
  • Length
    58.0000 in
  • Weight
    415 lbs
  • Width
    58.0000 in

Details

  • Color
    White
  • Drain
    No Drain
  • Load Capacity
    12000 lb
  • Material
    Polyethylene
  • Number of Grates
    2
  • Sump Capacity
    400 gal (US)
  • Type
    IBC Tote Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)