Motion
48-42-2300

MILWAUKEE TOOL
48-42-2300

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 6 TPI, Largest Blade Length: 4.0000 in
MI ITEM #02941325
MFR #48-42-2300
Price$16.08/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-42-2300

Toothed Jig Saw Blade - U-Shank, Bi-Metal Cutting Material, 6 TPI, Largest Blade Length: 4.0000 in
MI ITEM #02941325
MFR #48-42-2300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.08/pk

Specifications

Dimensions

  • Blade Length
    4 in
  • Largest Blade Length
    4.0000 in
  • Length
    4.0000 in
  • Teeth Per Inch
    6
  • Thickness
    0.1000 in
  • Weight
    0.07 lb
  • Width
    9/32 in

Details

  • Back Material
    Carbon Steel
  • Blade Material
    Bi-metal
  • Blade Type
    Jig Saw U-Shank
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Includes
    5 Blades
  • Manufacturer Upc Number
    045242138357
  • Material Grade
    Multi-Purpose
  • Number Of Teeth
    24
  • Pitch Pattern
    Constant
  • Progressive Blade Tooth Spacing
    No
  • Shank Type
    U-Shank
  • Tpi
    6
  • UPC_NO
    045242138357

Overview

Mfr description
48-42-2300 JIG SAW BLADE
  • Longer life: bi-metal construction lasts longer than high-speed steel and carbon blades
  • Fast cuts: tooth shape and sharpness permit quick shearing through nail-embedded wood
  • Versatile: features a universal tang
  • Super tough bi-metal composition

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought