Motion
A10307 AUX CAP KIT  OPEN  FIXED

REXNORD INC
A10307 AUX CAP KIT OPEN FIXED

Auxiliary Cap Kit - 3.4375 in Compatible Bore
Mi Item #02941414
MFR #A10307 AUX CAP KIT OPEN FIXED
Price$705.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
A10307 AUX CAP KIT OPEN FIXED

Auxiliary Cap Kit - 3.4375 in Compatible Bore
Mi Item #02941414
MFR #A10307 AUX CAP KIT OPEN FIXED

Mfr description
A10307 AUX CAP KIT, OPEN, FIXED
  • 3 7/16" Open Auxiliary Cap Kit for Fixed Units in 2000, 3000, 5000 & 9000 Series Bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$705.57/each

Specifications

Dimensions

  • Size Code
    10
  • Weight
    4.20 lbs

Details

  • Country of Origin
    United States of America
  • Product Type
    Bearing End Caps & Covers
  • Series
    Caps
  • UPC_NO
    698210689827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)